1LE23214AD112AA3
Description
1LE23214AD112AA3 LOW VOLTAGE MOTOR ; 50HP 900RPM SD100 460V 404T
Part # 1LE23214AD112AA3
BDI # 23373761
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.875
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
73.025
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE24214AD112AA3
Description
1LE24214AD112AA3 AC MOTOR ; 50HP 900RPM SD100 IEEE 460V 404T NP
Part # 1LE24214AD112AA3
BDI # 22594956
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.875
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
73.025
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
73.025
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Oil Well Pumping Motor | Standard Efficient | High Slip | NEMA Design D
Global Part Number GPN:
593870
1LE2321-4AD11-3AA3
Description
1LE2321-4AD11-3AA3 LOW VOLTAGE MOTOR ; POR 50HP 900RPM SD100 575V 404T
Part # 1LE23214AD113AA3
BDI # 23373765
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.875
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
73.025
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE24214AD113AA3
Description
1LE24214AD113AA3 AC MOTOR ; POR 50HP 900RPM SD100 IEEE 575V 404T NP
Part # 1LE24214AD113AA3
BDI # 22594958
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.875
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
73.025
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted