34-7472Z649G1
Description
34-7472Z649G1 DC MOTOR ; .5HP 1750RPM DC 56 3420D TEFC F1 N
Part # 34-7472Z649G1
BDI # 20176743
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.54
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
35P328Z394G1
Description
35P328Z394G1 DC MOTOR ; D86 240VDC 56 FRAME 1/2HP
Part # 35P328Z394G1
BDI # 22500376
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.06
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face