G373;056C17F5311
Description
G373 ; 056C17F5311 PRESSURE WASHER MOTOR ; 1HP 1725RPM TEFC 56 1/60/115/208-230V
Part # G373
BDI # 22326192
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.56
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 13.4/6.8 To 6.7 Ampere | 4 Poles
Mounting Method:
Rigid
D010;056B34D2029
Description
D010 ; 056B34D2029 PRESSURE WASHER MOTOR ; 1HP 3450RPM DP 56 1/60/115/208-230V
Part # D010
BDI # 22326074
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 10.6/5.5 To 5.3 Ampere | 2 Poles
Mounting Method:
Rigid
C1157;5KC39RN383X
Description
C1157 ; 5KC39RN383X GP AC MOTOR ; 1HP 3450RPM DP 56 1/60/115/208-230V
Part # C1157
BDI # 17089951
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 13.4 Ampere | 2 Poles
Mounting Method:
Resilient
B311;056C17D5322
Description
B311 ; 056C17D5322 FAN/BLOWER MOTOR ; 1HP 1725RPM DP 56 1/60/115/208-230V
Part # B311
BDI # 22326164
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 12.8/6.4 To 6.4 Ampere | 4 Poles
Mounting Method:
Resilient
G359;056C34F5310
Description
G359 ; 056C34F5310 GP AC MOTOR ; 1HP 3450RPM TEFC 56 1/60/115/208-230V
Part # G359
BDI # 22326314
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.6
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 12.4/6.7 To 6.2 Ampere | 2 Poles
Mounting Method:
Rigid