G381;056C17F5955
Description
G381 ; 056C17F5955 PRESSURE WASHER MOTOR ; 3/4HP 1725RPM TEFC 56C 1/60/115/208-230V
Part # G381
BDI # 22326218
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.6
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 11/5.4 To 5.5 Ampere | 4 Poles
Mounting Method:
Rigid
Y506;056H17F2011
Description
Y506 ; 056H17F2011 INVERTER DUTY MOTOR ; 3/4HP 1725RPM TEFC 56C 3/60/230V
Part # Y506
BDI # 22326430
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.25
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.8 Ampere | 4 Poles
Mounting Method:
Rigid
G874;056C17G5326
Description
G874 ; 056C17G5326 EP AC MOTOR ; 3/4HP 1800RPM EPFC 56C 1/60/115/208-230V
Part # G874
BDI # 22326240
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.31
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 11/5.5 Ampere | 4 Poles
Mounting Method:
Rigid
E180L
Description
E180L VARIABLE SPEED MOTOR ; 3/4HP 3PH 1800RPM 208-230/460V 56C TENV
Part # E180L
BDI # 24534029
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.12
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.3 To 2.2/1.1 Ampere | 4 Poles
Mounting Method:
Rigid
C828V1
Description
C828V1 GENERAL PURPOSE MOTOR ; 3/4HP 1725RPM TEFC 56C 1PH 115/208-230V
Part # C828V1
BDI # 24533855
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.65
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 10.4/5.2 To 5.2 Ampere | 4 Poles
Mounting Method:
Rigid