4686;5KC46LN0269X
Description
4686 ; 5KC46LN0269X FAN/BLOWER MOTOR ; 3/4HP 1725RPM DP 56Z 1/60/115/208-230V
Part # 4686
BDI # 17064971
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 13.3 Ampere | 4 Poles
Mounting Method:
Resilient