S113;056C17D2099
Description
S113 ; 056C17D2099 GP AC MOTOR ; 1/2HP 1800RPM DP 56Z 1/60/115/230V
Part # S113
BDI # 22326154
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.25
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 9.1/4.5 Ampere | 4 Poles
Mounting Method:
Resilient
V1154BV1
Description
V1154BV1 FAN HVAC/R MOTOR ; 1.5HP 1PH 1800RPM 115/230V 56Z FRAME ODP
Part # V1154BV1
BDI # 24535193
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8.65
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 14/7 Ampere | 4 Poles
Mounting Method:
Resilient