AOM3617T
Description
AOM3617T HEATING/COOLING SYSTEM AC MOTOR ; 1HP 860RPM 3PH 60HZ 182T 3622M TEAO F1 N
Part # AOM3617T
BDI # 125144
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.125
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
1MB21211CD114AG3
Description
1MB21211CD114AG3 AC MOTOR ; 1HP 900RPM XP100 230/460V 182T
Part # 1MB21211CD114AG3
BDI # 22595239
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.125
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE24211CD112AA3
Description
1LE24211CD112AA3 AC MOTOR ; 1HP 900RPM SD100 IEEE 460V 182T
Part # 1LE24211CD112AA3
BDI # 22594812
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE22211CD114EA3
Description
1LE22211CD114EA3 AC MOTOR ; 1HP 900RPM GP100 208-230/460V 182TC
Part # 1LE22211CD114EA3
BDI # 22593824
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Cast Iron Frame
Mounting Method:
C-Face | Foot Mounted
1LE23211CD114AA3
Description
1LE23211CD114AA3 AC MOTOR ; 1HP 900RPM SD100 230/460V 182T
Part # 1LE23211CD114AA3
BDI # 22594400
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted