1LE24213AD212AA3
Description
1LE24213AD212AA3 AC MOTOR ; NEMA SQUIRREL CAGE 25HP 460V 60HZ
Part # 1LE24213AD212AA3
BDI # 22139305
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE23213AD212AA3
Description
1LE23213AD212AA3 AC MOTOR ; 25HP 900RPM SD100 460V 326T
Part # 1LE23213AD212AA3
BDI # 22594492
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Overall Length - Inch:
31.02
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
25HP
Mounting Method:
Rigid
1LE2321-3AD21-3AA3
Description
1LE2321-3AD21-3AA3 LOW VOLTAGE MOTOR ; POR 25HP 900RPM SD100 575V 326T
Part # 1LE23213AD213AA3
BDI # 23373745
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE24213AD213AA3
Description
1LE24213AD213AA3 AC MOTOR ; POR 25HP 900RPM SD100 IEEE 575V 326T NP
Part # 1LE24213AD213AA3
BDI # 22594909
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted