E783A;143TTDR6313
Description
E783A ; 143TTDR6313 GP AC MOTOR ; 1-1/2HP 3600RPM DP 143T 3/60/230/460V
Part # E783A
BDI # 22327615
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
3515/2920
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8.56
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 3.8/1.9 Ampere | 2 Poles
Mounting Method:
Rigid
GT4103;143TTDR16013
Description
GT4103 ; 143TTDR16013 PUMP AC MOTOR ; 1-1/2HP 3600RPM DP 143JMV 3/60/230/460V
Part # GT4103
BDI # 22327547
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
3515/2920
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8.56
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 3.8/1.9 Ampere | 2 Poles
Mounting Method:
Round Frame
GT2403;143TTDR16015
Description
GT2403 ; 143TTDR16015 PUMP AC MOTOR ; 1-1/2HP 3600RPM DP 143JPV 3/60/230/460V
Part # GT2403
BDI # 22327553
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
3515/2920
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8.56
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 3.8/1.9 Ampere | 2 Poles
Mounting Method:
Rigid