ECP83774T-4
Description
ECP83774T-4 SEVERE DUTY AC MOTOR ; 10HP 1760RPM 3PH 60HZ 215T 0748M TEFC F1
Part # ECP83774T-4
BDI # 126805
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP3665T-4
Description
ECP3665T-4 SEVER DUTY AC MOTOR ; 5HP L184T FRM 1800RPM 460VAC
Part # ECP3665T-4
BDI # 126627
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
CECP83586T-4
Description
CECP83586T-4 GENERAL PURPOSE AC MOTOR ; 2HP 3600 RPM 3PH 145TC TEFC
Part # CECP83586T-4
BDI # 125703
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
1LE24213AB112AA3
Description
1LE24213AB112AA3 AC MOTOR ; 40HP 1800RPM 3PH 324T TEFC
Part # 1LE24213AB112AA3
BDI # 21456850
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
00418ET3YAL112M-W22
Description
00418ET3YAL112M-W22 AC MOTOR ; 5.5HP 1800RPM 3PH 230V/460V 112M FRAME
Part # 00418ET3YAL112M-W22
BDI # 22580227
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.102
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28
Overall Length - Inch:
15.472
Base to Center of Shaft - Millimeter:
112
Inch - Metric:
Metric
Horse Power:
5-1/2HP
Mounting Method:
Foot Mounted