Page 1 of 46

Next

Compare
EM7056T

COMPARE

EM7056T

Description
NOT AVAILABLE IN US

BALDOR-RELIANCE

Part # EM7056T

BDI # 127524

Features

Enclosure: XP
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 50/60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B455571

Description
B455571 ; POR 30HP 3500RPM DC MOTOR

BALDOR-RELIANCE

Part # B455571

BDI # 21803974

Features

Enclosure: DPGFV
Shaft Diameter - Inch: 1.625
Sync RPM: 3500
Shaft Diameter - Millimeter: 41.275
Overall Length - Inch: 28.37

Current: DC
Inch - Metric: Inch
Horse Power: 30HP
Base to Center Height - Millimeter: 133.35
Mounting Method: Foot Mounted | F1 Face

Price Inventory : Available to order
Loading Price
QTY
IDXM7054T

COMPARE

IDXM7054T

Description
NOT AVAILABLE IN US

BALDOR-RELIANCE

Part # IDXM7054T

BDI # 128971

Features

Enclosure: XPFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Overall Length - Inch: 26
Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 15HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
02018EP3EBM256T

COMPARE

02018EP3EBM256T

Description
02018EP3EBM256T ELECTRIC MOTOR

WEG

Part # 02018EP3EBM256T

BDI # 960379

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Definite Purpose | High Efficient
Global Part Number GPN: 593686

Price Inventory : Available to order
Loading Price
QTY
ZDWNM22938T

COMPARE

ZDWNM22938T

Description
ZDWNM22938T VECTOR DUTY AC MOTOR ; 10HP 1765RPM 3PH 60HZ 254TC 3956M TENV

BALDOR-RELIANCE

Part # ZDWNM22938T

BDI # 132230

Features

Enclosure: TENV
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Washdown Duty or Vector Duty
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY