Page 1 of 20

Next

Compare
D5525P

COMPARE

D5525P

Description
D5525P SHUNT WOUND DC MOTOR ; 0328AT 25HP 1750RPM 500 300 TEFC

BALDOR-RELIANCE

Part # D5525P

BDI # 126493

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 2400/1800
Shaft Diameter - Millimeter: 53.975
Overall Length - Inch: 38.94

Current: DC
Inch - Metric: Inch
Horse Power: 25HP
Other Features: SCR Drive
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
DMG2340

COMPARE

DMG2340

Description
DMG2340 LIFTING MAGNET GENERATOR ; 0329AT 40KWKW 1750RPM 230 230 DPFG F2

BALDOR-RELIANCE

Part # DMG2340

BDI # 126540

Features

Enclosure: DPFG
Shaft Diameter - Inch: 2.125
Sync RPM: 1800
Shaft Diameter - Millimeter: 53.975
Overall Length - Inch: 36.63

Current: DC
Inch - Metric: Inch
Horse Power: 40HP
Other Features: Lifting Magnet
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
ECP4111T-4

COMPARE

ECP4111T-4

Description
ECP4111T-4 SEVER DUTY AC MOTOR ; 25HP 1180RPM 3PH 60HZ 324T 1260M TEFC F1

BALDOR-RELIANCE

Part # ECP4111T-4

BDI # 126675

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ECP4111T-5

COMPARE

ECP4111T-5

Description
ECP4111T-5 SEVER DUTY AC MOTOR ; 25HP 1180RPM 3PH 60HZ 324T 1260M TEFC F1

BALDOR-RELIANCE

Part # ECP4111T-5

BDI # 126676

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ECP4115T-5

COMPARE

ECP4115T-5

Description
ECP4115T-5 SEVER DUTY AC MOTOR ; 50HP 1770RPM 3PH 60HZ 326T 1272M TEFC F1

BALDOR-RELIANCE

Part # ECP4115T-5

BDI # 126682

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 50HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY