CL3514
Description
CL3514 GENERAL PURPOSE AC MOTOR ; 1-1/2HP 56C FRM 1725RPM 115/230VAC
Part # CL3514
BDI # 126076
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.12
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
C-Face | Foot Mounted
G664;056T17E5314
Description
G664 ; 056T17E5314 EP AC MOTOR ; 1/4HP 1725RPM EPNV 56 3/60/575V
Part # G664
BDI # 22326758
Features
Enclosure:
EPNV
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.31
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 0.45 Ampere | 4 Poles
Mounting Method:
Rigid
K525A;056T17F15661
Description
K525A ; 056T17F15661 HVAC MOTOR ; 1HP 1800RPM 3/60/230/460V FAN/BLOWER
Part # K525A
BDI # 22326774
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8.65
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.3/1.7 Ampere | 4 Poles
Mounting Method:
Resilient
B401;056S17D2062
Description
B401 ; 056S17D2062 SGL PHASE HVAC MOTOR ; 1/2HP 1725RPM DP 56Y 1/60/115V
Part # B401
BDI # 22326504
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.5
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7 Ampere | 4 Poles
Mounting Method:
Resilient
S022;056S17D2046
Description
S022 ; 056S17D2046 GP AC MOTOR ; 1/2HP 1800RPM DP 56 1/60/115V
Part # S022
BDI # 22326494
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.25
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 9.2 Ampere | 4 Poles
Mounting Method:
Rigid