184TTDBD6003
Description
184TTDBD6003 GEN PURPOSE MOTOR, 7.5 3600 DP 184TC 3/60/208-230/460 (SMARTCATALOG)
Part # GT0215
BDI # 27223752
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.125
Sync RPM:
3510/2920
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Current:
AC
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Current Rating 19.6 To 18.4/9.2 Ampere | 2 Poles
Mounting Method:
Rigid