00518ET3E184T-W22

COMPARE

00518ET3E184T-W22

Description
00518ET3E184T-W22 AC MOTOR ; 5HP 1755RPM FR 184T 460V 3PH 60HZ

WEG

Part # 00518ET3E184T-W22

BDI # 959438

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 15.866
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 5HP
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY
00118ET3E56C-S

COMPARE

00118ET3E56C-S

Description
00118ET3E56C-S MULTI PHASE MOTOR AC ; 1HP 1800RPM 3PH FOOT MOUNT TEFC

WEG

Part # 00118ET3E56C-S

BDI # 21525570

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 13.504
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
VEM7014

COMPARE

VEM7014

Description
VEM7014 ; POR MOTOR

BALDOR-RELIANCE

Part # VEM7014

BDI # 21433347

Features

Enclosure: XPFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1500
Hertz: 50/60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 14.3
Current: AC
Inch - Metric: Inch
Horse Power: 3/4 | 1HP
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY