G657;056C17G5317
Description
G657 ; 056C17G5317 EP AC MOTOR ; 3/4HP 1725RPM EPFC 56 1/60/115/208-230V
Part # G657
BDI # 20183257
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 11/5.4-5.5 Ampere | 4 Poles
Mounting Method:
Rigid
K033;056C11G5303
Description
K033 ; 056C11G5303 EP AC MOTOR ; 1/4HP 1200RPM EPFC 56 1/60/115V
Part # K033
BDI # 20181996
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 5.4 Ampere | 6 Poles
Mounting Method:
Resilient | Thru Bolt
G647;056T17E5309
Description
G647 ; 056T17E5309 EP AC MOTOR ; 1/3HP 1800RPM EPNV 56 3/60/208-230/460V
Part # G647
BDI # 20181908
Features
Enclosure:
EPNV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 1.2-1.2/0.60 Ampere | 4 Poles
Mounting Method:
Rigid
G651;056C17G5315
Description
G651 ; 056C17G5315 EP AC MOTOR ; 1/3HP 1800RPM EPFC 56 1/60/115/208-230V
Part # G651
BDI # 20181907
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 6.6/3.1-3.3 Ampere | 4 Poles
Mounting Method:
Rigid
G666;056T17G5321
Description
G666 ; 056T17G5321 EP AC MOTOR ; 1/2HP 1800RPM EPFC 56 3/60/575V
Part # G666
BDI # 20181751
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 0.95 Ampere | 4 Poles
Mounting Method:
Rigid