Page 1 of 19

Next

Compare
K033;056C11G5303

COMPARE

K033;056C11G5303

Description
K033 ; 056C11G5303 EP AC MOTOR ; 1/4HP 1200RPM EPFC 56 1/60/115V

LEESON

Part # K033

BDI # 20181996

Features

Enclosure: EPFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 5.4 Ampere | 6 Poles
Mounting Method: Resilient | Thru Bolt

Price Inventory : Available to order
Loading Price
QTY
116607.00

COMPARE

116607.00

Description
116607.00 EXPLOSION PROOF AC MOTOR ; 1/3HP 1140RPM 56 1PH 60HZ

LEESON

Part # 116607.00

BDI # 20181930

Features

Enclosure: EPFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 7.8/3.6-3.9 Ampere | 6 Poles
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
G655;056B11G5301

COMPARE

G655;056B11G5301

Description
G655 ; 056B11G5301 EP AC MOTOR ; 1/2HP 1200RPM EPFC 56 1/60/115/208-230V

LEESON

Part # G655

BDI # 20181725

Features

Enclosure: EPFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 9.6/4.7-4.8 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
116610.00

COMPARE

116610.00

Description
116610.00 EXPLOSION PROOF AC MOTOR ; 1/2HP 1140RPM 56 115/208-230V 1PH 60HZ

LEESON

Part # 116610.00

BDI # 20180529

Features

Enclosure: EPFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 9.6/4.7-4.8 Ampere | 6 Poles
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
G650;056C11G5306

COMPARE

G650;056C11G5306

Description
G650 ; 056C11G5306 EP AC MOTOR ; 1/4HP 1200RPM 56 1/60/115/208-230

LEESON

Part # G650

BDI # 20181997

Features

Enclosure: EPFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 6.8/3.1-3.4 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY