Page 1 of 3

Next

Compare
1MB22212AA114AA3

COMPARE

1MB22212AA114AA3

Description
1MB22212AA114AA3 AC MOTOR ; 7.5HP 3600RPM XP100 ID1 230/460V 213

ABB NEMA

Part # 1MB22212AA114AA3

BDI # 23374469

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 1.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1MB22212AB113AA3

COMPARE

1MB22212AB113AA3

Description
1MB22212AB113AA3 AC MOTOR ; 7.5HP 1800RPM XP100 ID1 575V 213T

ABB NEMA

Part # 1MB22212AB113AA3

BDI # 23374477

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1MB21212AA113AG3

COMPARE

1MB21212AA113AG3

Description
1MB21212AA113AG3 AC MOTOR ; 7.5HP 3600RPM XP100 575V 213T

ABB NEMA

Part # 1MB21212AA113AG3

BDI # 22595245

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 1.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1MB21212AB113AG3

COMPARE

1MB21212AB113AG3

Description
1MB21212AB113AG3 AC MOTOR ; 7.5HP 1800RPM XP100 575V 213T

ABB NEMA

Part # 1MB21212AB113AG3

BDI # 22595255

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1MB21212AC113AG3

COMPARE

1MB21212AC113AG3

Description
1MB21212AC113AG3 AC MOTOR ; 3HP 1200RPM XP100 575V 213T

ABB NEMA

Part # 1MB21212AC113AG3

BDI # 22595263

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 1.375
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY