N1400-0650
Description
N1400-0650 RETAINING RING ; 6.5" N1400 STANDARD EXTERNAL
Part # N1400-0650
BDI # 17060719
D1300-0500
Description
D1300-0500 RETAINING RING ; 50 MM STANDARD INTERNAL
Part # D1300-0500
BDI # 17060473
N1300-0237
Description
N1300-0237 RETAINING RING ; 2.375" N1300 STANDARD INTERNAL
Part # N1300-0237
BDI # 17060630
N1300-0625
Description
N1300-0625 RETAINING RING ; 6.25" N1300 STANDARD INTERNAL
Part # N1300-0625
BDI # 17060537
N1300-0400
Description
N1300-0400 RETAINING RING ; 4" N1300 STANDARD INTERNAL
Part # N1300-0400
BDI # 17060524