请选择产品对比。
找到 4,925 件产品
商品筛选
连接1尺寸
1 Inch (268)
1-1/14 Inch (4)
1-1/16 Inch (561)
1-1/2 Inch (35)
1-1/4 Inch (68)
1-3/16 Inch (139)
1-3/8 Inch (1)
1-5/16 Inch (224)
1-5/8 Inch (60)
1-7/16 Inch (23)
1-7/8 Inch (19)
1/2 Inch (268)
1/4 Inch (45)
10 MM (2)
11/16 Inch (25)
12 MM (10)
13 MM (2)
13/16 Inch (64)
14 MM (3)
15 MM (2)
15.9 MM (1)
15/16 Inch (2)
16 MM (10)
18 MM (14)
19 MM (12)
19.1 MM (2)
2 Inch (19)
2-1/2 Inch (3)
20 MM (25)
22 MM (29)
24 MM (4)
25 MM (8)
26 MM (5)
27 MM (2)
28 MM (1)
3/4 Inch (1796)
3/8 Inch (109)
30 MM (18)
36 MM (3)
5/8 Inch (114)
7/16 Inch (44)
7/8 Inch (249)
9/16 Inch (158)
M14 (6)
M16 (16)
M18 (38)
M20 (26)
M22 (42)
M24 (33)
M26 (40)
M30 (192)
M36 (49)
M42 (16)
M45 (16)
显示全部
显示更少
连接1类型
24 Deg DIN Female Thread (4)
24 Deg DIN Male Thread (64)
24 Deg Female DIN Cone Swivel (1)
30 Deg Male JIC (2)
30 Deg Male JIS (10)
30 Deg Male JIS BSPP (1)
37 Deg Female JIC (89)
37 Deg Female JIC Swivel (140)
37 Deg JIC Male (12)
37 Deg JIC Male Bulkhead (1)
37 Deg Male (1)
37 Deg Male JIC (1127)
45 Deg Female SAE (1)
45 Deg Female Swivel (2)
45 Deg Flare (2)
45 Deg Male (33)
45 Deg Male SAE (87)
45 Deg SAE (1)
60 Deg Female JIC Swivel (4)
60 Deg Male JIC (2)
Barb (436)
Beaded (1)
Bite Type Compression (509)
CPVC (2)
Compression (135)
DIN Male Thread (4)
FBSP (14)
FBSP Solid (5)
FBSPP (13)
FBSPP Swivel (25)
FBSPT (2)
FGH (3)
FGH Rigid (3)
FGH Swivel (7)
FGHT Rigid (1)
FMS (2)
FNPSM Swivel (9)
FNPT (38)
FNPTF (129)
FPT (15)
FPTF (1)
Female Compression (2)
Female Face Seal Swivel (4)
Female JIC (7)
Female JIC Swivel (36)
Female O-Ring Boss (1)
Female O-Ring UNF (3)
Female ORB (23)
Female SAE ORB (1)
Female Seal-Lok (1)
Female Socket (6)
Female Thread Standpipe (25)
Female Thread Swivel (22)
Ferrule (2)
G FBSPP (17)
G MBSPP (15)
GHT (2)
Hose (11)
Inverted Flare (1)
MAORB (19)
MBSPP (232)
MBSPP 60 Deg Cone (1)
MBSPP AORB RR (2)
MBSPT (55)
MBSSP (7)
MGH (3)
MGH Rigid (10)
MGH Swivel (1)
MGHT (2)
MNPSM (1)
MNPT (96)
MNPTF (283)
MPT (15)
Machined Tube Stub (6)
Male 24 Deg Cone End (2)
Male AORB (41)
Male Compression (25)
Male Face Seal (131)
Male Flareless Bite (10)
Male Flat Face O-Ring (6)
Male JIC (233)
Male JIS (6)
Male Metal Face Seal (6)
Male NPSM (1)
Male O-Ring (31)
Male O-Ring Boss (6)
Male O-Ring UNF (119)
Male O-Ring and Retaining Ring (1)
Male ORB (95)
Male ORFS (27)
Male ORFS UNF (54)
Male ORRR (2)
Male SAE O-Ring UNF (4)
Male SAE ORB (19)
Male Thread (16)
PEX Barb (20)
Phastite (2)
Push-On Hose Barb (1)
R MBSPT (20)
SAE Flange (4)
Single Ferrule Compression (1)
Solder (8)
Torpedo | UNF Thread (2)
Tube (182)
显示全部
显示更少
连接2类型
24 Deg Cone End (4)
30 Deg Female JIS (2)
30 Deg Female JIS Swivel (1)
30 Deg Male JIS (4)
30 Deg Male JIS BSPP (2)
37 Deg Female JIC (1)
37 Deg Female JIC Swivel (84)
37 Deg JIC Female (2)
37 Deg JIC Female Swivel (1)
37 Deg JIC Male (7)
37 Deg Male (2)
37 Deg Male JIC (359)
45 Deg Female SAE (7)
45 Deg Female SAE Swivel (1)
45 Deg Female Swivel (8)
45 Deg Flare (2)
45 Deg Male (9)
45 Deg Male SAE (17)
60 Deg Flare MBSPP (14)
Ball Seat Swivel FNPTF (1)
Barb (27)
Bite Type Compression (33)
Bite Type Swivel (5)
Braze-On (8)
Butt Weld (2)
Compression (40)
FBSP (30)
FBSP Solid (9)
FBSPP (123)
FBSPP Swivel (112)
FBSPT (17)
FGH (9)
FGH Swivel (11)
FGHT (13)
FGHT Swivel (8)
FIP (22)
FNPSM (37)
FNPSM Swivel (139)
FNPT (138)
FNPT Solid (1)
FNPTF (431)
FNPTF Rigid (5)
FPT (26)
Female AORB (5)
Female Braze (1)
Female Flat Face BSPP HIAB (3)
Female IPS (1)
Female Inverted Flare (1)
Female JIC Swivel (24)
Female JIS (1)
Female Metal Face Seal Swivel (2)
Female NPSM Swivel (7)
Female O-Ring Face Seal (1)
Female O-Ring UNF (28)
Female ORB (36)
Female POL (2)
Female SAE 45 Deg Inverted Flare Swivel (1)
Female SAE 45 Deg Swivel (3)
Female SAE ORB (14)
Female SAE ORB Solid (2)
Female Seal-Lok Swivel (1)
Female Socket (2)
Female Solid JIS (1)
Flange (129)
G FBSPP (35)
G MBSPP (19)
Garden Hose Swivel (3)
Hose (23)
Hose ID (3)
Inverted Flare (1)
MAORB (121)
MBSPP (529)
MBSPP AOR (9)
MBSPP AORB (1)
MBSPP AORB RR (6)
MBSPP AORR (2)
MBSPP AORRR (13)
MBSPP ES Seal (22)
MBSPP ORR (2)
MBSPP ORRR (9)
MBSPT (153)
MBSPT Rigid (2)
MGH (26)
MGHT (2)
MGHT Swivel (2)
MIP (26)
MNPSM (1)
MNPT (313)
MNPT Rigid (5)
MNPTF (790)
MNPTF Rigid (10)
MNPTF Swivel (5)
MORB (171)
MPT (21)
MPT Sweat (1)
Machined Tube Stub (2)
Male AORB (46)
Male Flareless Bite (5)
Male Hose Thread (1)
Male IPS (1)
Male Inverted Flare (1)
Male JIC (30)
Male JIS (3)
Male Metal Face Seal (4)
Male NPS Thread (2)
Male O-Ring (18)
Male O-Ring Boss (6)
Male O-Ring Face Seal (1)
Male O-Ring UNF (145)
Male ORB (65)
Male ORFS (6)
Male ORFS Bulkhead (2)
Male Pipe Weld (3)
Male SAE 45 Deg Flare (1)
Male SAE 45 Deg Inverted Flare (2)
Male SAE AORB (16)
Male SAE Flareless (1)
Male SAE ORB (33)
Male SAE-ORB (2)
Male Socket Weld (2)
Male Straight Thread (1)
Male Thread (17)
Male Thread UNF (2)
PEX (3)
Phastite (2)
Push-Lok Hose (1)
R MBSPT (37)
RC FBSPT (3)
Stand Pipe (2)
Sweat (2)
Torpedo | UNF Thread (2)
Tube (84)
Tube Stem (1)
Weld (2)
Weld-On (2)
Weld-on (1)
显示全部
显示更少
连接3尺寸
1 Inch (10)
1-1/16 Inch (32)
1-3/16 Inch (5)
1-5/16 Inch (2)
1.181 Inch (1)
1/2 Inch (56)
1/4 Inch (16)
1/8 Inch (4)
11/16 Inch (2)
13/16 Inch (4)
16 MM (2)
18 MM (2)
3/4 Inch (325)
3/8 Inch (42)
30 MM (4)
5/8 Inch (3)
7/16 Inch (4)
7/8 Inch (14)
9/16 Inch (14)
M22 (1)
M30 (5)
Not Applicable (4377)
显示全部
显示更少
连接3类型
30 Deg Male JIS (1)
37 Deg Female JIC Swivel (8)
37 Deg Male JIC (107)
45 Deg Male (2)
45 Deg Male SAE (8)
Barb (6)
Bite Type Compression (15)
Bite Type Swivel (2)
Compression (10)
FBSP (3)
FBSP Solid (1)
FBSPP (6)
FBSPP Swivel (18)
FBSPT (1)
FNPSM (2)
FNPSM Swivel (7)
FNPT (17)
FNPTF (76)
FORB (1)
FPT (1)
Female Flareless Bite (1)
Female JIC Swivel (5)
Female JIS (1)
Female Metal Face Seal Swivel (1)
Female ORB (4)
Female SAE ORB (1)
G FBSPP (7)
Inverted Flare (1)
MAORB (13)
MBSPP (22)
MBSPP AORR (1)
MBSPP AORRR (4)
MBSPP Retaining Ring (1)
MBSPT (5)
MBSSP (7)
MIP (1)
MNPT (23)
MNPTF (74)
MORB (5)
MPT (1)
Male AORB (3)
Male Compression (4)
Male Face Seal (11)
Male Flareless Bite (2)
Male Flat Face O-Ring (1)
Male ISO 6149 (1)
Male JIC (7)
Male Metal Face Seal (2)
Male O-Ring (5)
Male O-Ring UNF (2)
Male ORB (3)
Male ORFS (2)
Male SAE ORB (1)
Male Thread (4)
Not Applicable (4377)
R MBSPT (6)
RC FBSPT (5)
Tube (19)
显示全部
显示更少
连接类型
Branch Tee (134)
Branch Tee | Adjustable (2)
Branch Tee | Bulkhead (2)
Branch Tee | Extruded (2)
Bushing (4)
Close Nipple (7)
Coupling (20)
Coupling | Bulkhead (1)
Cross (22)
Double Banjo (1)
Double Nipple (5)
Elbow (1189)
Elbow | Adjustable (29)
Elbow | Barstock (1)
Elbow | Bent Tube (4)
Elbow | Drop Ear (1)
Elbow | Stud (3)
Equal Elbow (2)
Equal Tee (1)
Extended Bushing (4)
Extended Length Nipple (26)
Extra Extra Long Elbow (12)
Extra Extra Long Straight (4)
Extra Long Elbow (32)
Extra Long Straight (9)
Half Union Straight (3)
Large Union Straight | Hex (1)
Long Drop Elbow (1)
Long Elbow (49)
Long Nipple (23)
Long Straight (48)
Long Straight | Connector (1)
Medium Drop Elbow (1)
Nipple (82)
Nipple | Combination (2)
Nipple | Hex (27)
Nipple | Hex Head (2)
Nipple | Reducing (6)
Reducer Bushing (5)
Run Tee (91)
Run Tee | Adjustable (3)
Run Tee | Space Saving (1)
Short Drop Elbow (4)
Straight (2046)
Straight | Adapter (1)
Straight | Bore Through Connector (2)
Straight | Bulkhead (37)
Straight | Bushing (14)
Straight | Bushing | Reducer (13)
Straight | Captive Sleeve (1)
Straight | Cold Expansion (2)
Straight | Connector (104)
Straight | Connector | Bulkhead (8)
Straight | Connector | Reducer (1)
Straight | Coupling (24)
Straight | Coupling | Bulkhead (3)
Straight | Coupling | Equal Bulkhead (1)
Straight | Coupling | Equal Connector (1)
Straight | Coupling | Reducing (3)
Straight | Coupling | Short Bulkhead (2)
Straight | Drum (1)
Straight | Equal Connector (1)
Straight | Expander (33)
Straight | Expander | Extender (2)
Straight | Expander | Increaser (4)
Straight | Expanding (1)
Straight | Extended Bushing (4)
Straight | Extender (3)
Straight | Hex (9)
Straight | Hex Bushing (4)
Straight | Hex Bushing | Reducing (2)
Straight | Hex Coupling (1)
Straight | Large Hex (16)
Straight | Orientable (1)
Straight | Reducer (109)
Straight | Reducer | Expander (45)
Straight | Rigid (8)
Straight | Self-Fastening Connector (3)
Straight | Short Shank (2)
Straight | Sleeve | Reducing (1)
Straight | Splicer (1)
Straight | Standard (2)
Straight | Stud Connector (11)
Straight | Stud Standpipe (3)
Straight | Tailpiece Adapter (4)
Street Elbow (39)
Street Elbow | Extruded (4)
Street Tee (7)
Street Tee | Extruded (2)
Tee (215)
Tee | Bulkhead (1)
Tee | Reducer (2)
Union Branch Tee (4)
Union Branch Tee | Bulkhead (6)
Union Cross (3)
Union Elbow (37)
Union Elbow | Bulkhead (19)
Union Elbow | Reducing | Tubing Extension (1)
Union Elbow | Tubing Extension (1)
Union Equal Elbow (1)
Union Equal Tee (1)
Union Run Tee | Bulkhead (6)
Union Straight (99)
Union Straight | Bulkhead (14)
Union Straight | Connector (3)
Union Straight | Large Hex (9)
Union Straight | Panel Mount (3)
Union Straight | Reducing | Panel Mount (1)
Union Straight | Splicer (3)
Union Tee (38)
Union Tee | Extruded (1)
Union Tee | Reducing (2)
Union Tee | Reducing | Space Saving (1)
Union Tee | Space Saving (1)
显示全部
显示更少
最大工作压力
1.6 MPa (5)
100 BARG (7)
100 PSI (8)
1000 PSI (43)
10000 PSI (7)
1084 PSI (1)
1150 PSI (1)
1200 PSI (1)
125 PSI (79)
1400 PSI (3)
145 PSI (94)
150 BARG (11)
150 PSI (125)
1500 PSI (1)
16 BAR (3)
160 BAR (83)
1802 PSI (1)
2.1 Mpa (1)
200 BAR (4)
200 PSI (4)
2000 PSI (1)
20000 PSI (4)
2061 PSI (1)
2250 PSI (2)
2275 PSI (1)
2442 PSI (1)
250 BAR (70)
250 BARG (10)
2500 PSI (17)
2600 PSI (4)
280 BAR (2)
2800 PSI (1)
2900 PSI (16)
300 PSI (4)
3000 PSI (32)
30000 PSI (1)
315 BAR (54)
315 PSI (1)
3250 PSI (1)
350 BAR (3)
350 PSI (1)
3500 PSI (31)
3600 PSI (4)
400 BAR (145)
400 PSI (1)
4000 PSI (5)
420 BAR (22)
435 PSI (4)
4400 PSI (1)
450 PSI (3)
4500 PSI (11)
4600 PSI (3)
4900 PSI (1)
50 PSI (1)
500 BAR (1)
500 PSI (8)
5000 PSI (14)
507 PSI (2)
52 Mpa (1)
5300 PSI (2)
536 PSI (5)
550 PSI (38)
580 PSI (2)
5800 PSI (2)
60 BARG (10)
6000 PSI (21)
60000 PSI (1)
630 BAR (26)
650 PSI (15)
652 PSI (1)
69 Mpa (1)
725 PSI (7)
7300 PSI (6)
75 PSI (29)
750 PSI (25)
7700 PSI (1)
显示全部
显示更少
需要帮助?
18622737729(微信同号)
市场部
|