E-86-0100
Description
E-86-0100 POLYETHYLENE TUBING ; 1/2" TUBE OD 100FT/ROLL
Part # E-86-0100
BDI # 21455029
Features
Inch - Metric:
Inch
Material:
Polyethylene
Outside Diameter - Inch:
0.5
Outside Diameter - Millimeter:
12.7
Other Features:
Chemical resistant
Typical Use:
Pneumatic
Inside Diameter - Millimeter:
9.525
Color:
Natural
Product Name:
Tubing
Features
Inch - Metric:
Inch
Material:
Polyethylene
Outside Diameter - Inch:
0.25
Outside Diameter - Millimeter:
6.35
Other Features:
Chemical resistant
Typical Use:
Pneumatic
Inside Diameter - Millimeter:
4.318
Color:
Natural
Product Name:
Tubing
E-64-0100
Description
E-64-0100 POLYETHYLENE TUBING ; 1/4" ID X 3/8" OD 125PSI POLY 100FT/ROLL
Part # E-64-0100
BDI # 20291763
Features
Inch - Metric:
Inch
Material:
Polyethylene
Outside Diameter - Inch:
0.375
Outside Diameter - Millimeter:
9.525
Other Features:
Chemical resistant
Typical Use:
Pneumatic
Inside Diameter - Millimeter:
6.35
Color:
Natural
Product Name:
Tubing
E52202 100 FT
Description
E52202 100 FT TUBING ; NON RETURNABLE 1/8" MILKY NYLON
Part # 70497
BDI # 177346
Features
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.125
Outside Diameter - Millimeter:
3.175
Other Features:
0.016" Wall Thickness | 0.5" Minimum Bend Radius
Typical Use:
Air Logic System | Air/Chemical Handling and Lubricant Line | Low Pressure Hydraulic
Inside Diameter - Millimeter:
2.362
Color:
Natural
Product Name:
Tubing
E52203 100 FT
Description
E52203 100 FT TUBING ; NON RETURNABLE 3/16" MILKY NYLON
Part # 70498
BDI # 177347
Features
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.188
Outside Diameter - Millimeter:
4.775
Other Features:
0.025" Wall Thickness | 0.75" Minimum Bend Radius
Typical Use:
Air Logic System | Air/Chemical Handling and Lubricant Line | Low Pressure Hydraulic
Inside Diameter - Millimeter:
3.505
Color:
Natural
Product Name:
Tubing