8342G003AC220/50
Description
8342G003AC220/50 SOLENOID VALVE ; 3/8 X 3/16 4 BRASS 20.1/F
Part # 8342G003AC220/50D
BDI # 20697522
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
4 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.7 Cv Factor | 3/16" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | Direct Acting | In/Out Position
Overall Length - Inch:
3.325
Voltage:
220/50 VAC
EF8342G003AC220/50
Description
EF8342G003AC220/50 SOLENOID VALVE ; 3/8 X 3/16 4 BRASS 20.1/F
Part # EF8342G003AC220/50D
BDI # 20702702
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
4 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.7 Cv Factor | 3/16" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | Direct Acting | Explosion Proof | In/Out Position
Overall Length - Inch:
3.325
Voltage:
220/50 VAC
8215C063AC220/50
Description
8215C063AC220/50 SOLENOID VALVE ; 1-1/4 2NO ALUMINUM 15.4/F
Part # 8215C063AC220/50D
BDI # 20693074
Features
Port Type:
1-1/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
33 Cv Factor | 1-5/8" Orifice Size | Air - Fuel Gas Fluid | Normally Open | In/Out Position
Overall Length - Inch:
5
Voltage:
220/50 VAC
EF8210G089AC220/50
Description
EF8210G089AC220/50 SOLENOID VALVE ; 1"X1" 2NC SS 16.1W
Part # EF8210G089AC220/50D
BDI # 20700528
Features
Port Type:
1" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
13 Cv Factor | 1" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid | Explosion Proof
Overall Length - Inch:
4.185
Voltage:
220/50 VAC
8210G089AC220/50
Description
8210G089AC220/50 SOLENOID VALVE ; 1"X1" 2NC STAINL16.1W
Part # 8210G089AC220/50D
BDI # 20692022
Features
Port Type:
1" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
13 Cv Factor | 1" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid
Overall Length - Inch:
4.255
Voltage:
220/50 VAC