Features
Port Type:
Not Available
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.008 Cv Factor | Air Fluid | Base Mounted | Gray | Normally Closed | Without Sub Plate | Internal Pilot | Non Locking Type Manual Override | L Plug without Connector | With Light/Surge Voltage Suppressor | In/Out Position
Overall Length - Inch:
1.102
Voltage:
3 VDC
Features
Port Type:
3.18 MM Barb | 2 MM Barb
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.021 Cv Factor | Air - Inert Gas - Low Vacuum Fluid | Body Ported
Overall Length - Inch:
1.24
Voltage:
3 VDC
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Base Mounted | Without Sub Plate | Internal Pilot | Non Locking Type Manual Override | L Plug without Connector | With Non-Polar Type Light/Surge Voltage Suppressor | In/Exhaust Center/Out Position
Overall Length - Inch:
5.102
Voltage:
3 VDC
S070C-RAC-32
Description
S070C-RAC-32 SOLENOID VALVE (SMARTCATALOG)
Part # S070C-RAC-32
BDI # 25654931
Features
Port Type:
3.18 MM Barb | 2 MM Barb
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.021 Cv Factor | Air - Inert Gas - Low Vacuum Fluid | Body Ported
Overall Length - Inch:
1.378
Voltage:
3 VDC
SYJ514-RLZ-01T
Description
SYJ514-RLZ-01T SYJ500 VALVE (SMARTCATALOG)
Part # SYJ514-RLZ-01T
BDI # 25723109
Features
Port Type:
1/8" FNPTF
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Air Pilot - Spring | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.32 Cv Factor | Air Fluid | Base Mounted | Normally Closed | Individual Pilot Exhaust | L Plug with 300MM Lead Wire | With Light/Surge Voltage Suppressor | Non Locking Push Type Manual Override | In/Out Position
Overall Length - Inch:
2.579
Voltage:
3 VDC