Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.62
Outside Diameter - Millimeter:
15.748
Other Features:
2 Textile Braid | Low Pressure | Water/Air Not to Exceed 66/160 Deg C | Burst Pressure 1200 PSI
Inside Diameter - Millimeter:
9.525
Color:
Black
PT24008NA-100
Description
PT24008NA-100 TUBING ; 0.376" ID X 1/2" OD POLYETHYLENE WHT 100
Part # PT24008NA-100
BDI # 21503004
Features
Inch - Metric:
Inch
Material:
Polyethylene
Outside Diameter - Inch:
0.5
Outside Diameter - Millimeter:
12.7
Other Features:
Burst Pressure 300 PSI
Typical Use:
Agricultural | Industrial
Inside Diameter - Millimeter:
9.55
Color:
Natural Off White
Product Name:
Tubing
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.64
Outside Diameter - Millimeter:
16.256
Other Features:
1 Ply Braid | Burst Pressure 250 PSI
Typical Use:
Engine | Heater
Inside Diameter - Millimeter:
9.525
Color:
Blue
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.81
Outside Diameter - Millimeter:
20.574
Other Features:
304 Stainless Steel Wire Braid | Burst Pressure 6200 PSI
Typical Use:
Bus and Truck | Chemical Processing | Platen Press | Pharmaceutical | Reverse Osmosis
Inside Diameter - Millimeter:
12.7
Color:
Silver
FC350-16
Description
FC350-16 HYDRAULIC HOSE ; 0.88" ID X 1.23" OD 400PSI BLACK
Part # FC350-16
BDI # 21500644
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.23
Outside Diameter - Millimeter:
31.242
Other Features:
Polyester Inner Braid and 1 Wire Braid | Air Not to Exceed 250 Deg F | Burst Pressure 1600 PSI
Typical Use:
Air Brake | Engine
Inside Diameter - Millimeter:
22.225
Color:
Black