Features
Port Type:
1/8" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Flow Control
Actuation:
Hand Lever | Manual Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
3.469
Voltage:
Not Applicable
Overall Width - Inch:
2
L36121-100
Description
L36121-100 AIR LINE LUBRICATOR ; 1/4" NPT 150PSI 51SCFM 0.6OZ PC BOWL
Part # 15291792
BDI # 18026503