VFS4400-9FZ(DC100V)
Description
VFS4400-9FZ(DC100V) ; VFS4000 SOL VALVE 4/5 PORT
Part # VFS4400-9FZ(DC100V)
BDI # 18599816
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
2.8/3.1 Cv Factor | Air - Inert Gas Fluid | Base Mounted | Plug In | Internal Pilot | Conduit Terminal with Light/Surge Voltage Suppressor | Flush Non Locking Push Manual Override | In/Exhaust Center/Out Position
Overall Length - Inch:
7.736
Voltage:
100 VDC
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air - Gas Fluid | Rubber Solenoid Access Plug | Without Sub Plate | Top Wire Outlet
Overall Length - Inch:
5.512
Voltage:
100 VDC
NVS4414-0255D
Description
NVS4414-0255D ; VS4 CLASS 1 SOL 4/5 PORT
Part # NVS4414-0255D
BDI # 18589279
Features
Port Type:
1/4" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Spring | Solenoid - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
Air - Gas Fluid | Recessed Non Locking Manual Operator | Side Port - Mounted on Individual Sub Plate
Overall Length - Inch:
8.504
Voltage:
100 VDC
VP4150-069T(DC100V)
Description
VP4150-069T(DC100V) ; VP4 SOL VALVE 4/5 PORT
Part # VP4150-069T(DC100V)
BDI # 18600664
Features
Port Type:
3/4" RC
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Air Pilot | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
With Sub Plate Side Ported Conduit Terminal
Overall Length - Inch:
8.425
Voltage:
100 VDC
VS7-6-FG-D-9Z(DC 100V)
Description
VS7-6-FG-D-9Z(DC 100V) ; VS7-6 SOL VALVE 4/5 PORT
Part # VS7-6-FG-D-9Z(DC 100V)
BDI # 18602884
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Solenoid - Air Pilot - Detent Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air - Inert Gas Fluid | Base Mounted | Without Sub Plate | Indicator Light with Surge Voltage Suppressor | In/Out Position
Overall Length - Inch:
6.299
Voltage:
100 VDC