K010-1620X100
Description
K010-1620X100 TUBING ; 1" X 1-1/4"X1/8" CLR PVC
Part # K010-1620X100
BDI # 21443299
Features
Inch - Metric:
Inch
Material:
PVC
Outside Diameter - Inch:
1.25
Outside Diameter - Millimeter:
31.75
Other Features:
Self Extinguishing | Shore A 73 Hardness
Typical Use:
Air Conditioning Drainage | Air line | Beverage Dispensing Unit | Bottling Plant | Deionized Water System | Furnace Drainage | Ice Making Machine | Laboratory | Printing Press Equipment | Refrigeration Drainage | Transfer of Weak Chemicals and Acid | Water Distillation Line
Inside Diameter - Millimeter:
25.4
Color:
Crystal Clear
Product Name:
Tubing
K7160-10X100
Description
K7160-10X100 POLYSPRING HOSE ; 5/8" ID 0.891" ODX100'
Part # K7160-10X100
BDI # 21562179
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.891
Outside Diameter - Millimeter:
22.631
Other Features:
Spring Steel Wire Helix | Smooth Bore | Self Extinguishing | Silicone Free | 29.9 Inch HG Vacuum Rating | Chemical Resistant | 50 PSI at 122 Deg F
Typical Use:
Air and Water Supply Line | Air Breathing Line | Car Wash Application | Coolant Line | Deionized Water System | Food and Beverage Dispensing | Full Vacuum Line | Industrial Vacuum Pump | Pneumatic Part Transfer
Inside Diameter - Millimeter:
15.875
Color:
Crystal Clear
K018-0306X100
Description
K018-0306X100 TUBING ; 3/16"X3/8"X3/32" CLR PVC
Part # K018-0306X100
BDI # 21443522
Features
Inch - Metric:
Inch
Material:
PVC
Outside Diameter - Inch:
0.375
Outside Diameter - Millimeter:
9.525
Other Features:
High Gloss | Non Toxic Blue | Food Grade | Self Extinguishing
Typical Use:
Air - Water Drainage Line | Beverage Dispensing and Ice Making | Laboratory | Medical | Water Transfer and Purification System
Inside Diameter - Millimeter:
4.775
Color:
Crystal Clear
Product Name:
Tubing
K010-0306X100
Description
K010-0306X100 TUBING ; 3/16"X3/8"X3/32" CLR PVC
Part # K010-0306X100
BDI # 21443401
Features
Inch - Metric:
Inch
Material:
PVC
Outside Diameter - Inch:
0.375
Outside Diameter - Millimeter:
9.525
Other Features:
Self Extinguishing | Shore A 73 Hardness
Typical Use:
Air Conditioning Drainage | Air line | Beverage Dispensing Unit | Bottling Plant | Deionized Water System | Furnace Drainage | Ice Making Machine | Laboratory | Printing Press Equipment | Refrigeration Drainage | Transfer of Weak Chemicals and Acid | Water Distillation Line
Inside Diameter - Millimeter:
4.775
Color:
Crystal Clear
Product Name:
Tubing
K010-1216X100
Description
K010-1216X100 TUBING ; 3/4"X1"X1/8" CLR PVC
Part # K010-1216X100
BDI # 21443389
Features
Inch - Metric:
Inch
Material:
PVC
Outside Diameter - Inch:
1
Outside Diameter - Millimeter:
25.4
Other Features:
Self Extinguishing | Shore A 73 Hardness
Typical Use:
Air Conditioning Drainage | Air line | Beverage Dispensing Unit | Bottling Plant | Deionized Water System | Furnace Drainage | Ice Making Machine | Laboratory | Printing Press Equipment | Refrigeration Drainage | Transfer of Weak Chemicals and Acid | Water Distillation Line
Inside Diameter - Millimeter:
19.05
Color:
Crystal Clear
Product Name:
Tubing