Features
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
0.25
Outside Diameter - Millimeter:
6.35
Other Features:
Shore A 95 Hardness | Minimum Bending Radius 0.91 Inch
Typical Use:
General Purpose | Industrial
Inside Diameter - Millimeter:
4.318
Color:
Silver
Product Name:
Tubing
Features
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
0.236
Outside Diameter - Millimeter:
6
Other Features:
Shore A 95 Hardness | Minimum Bending Radius 15 MM
Typical Use:
General Purpose | Industrial
Inside Diameter - Millimeter:
4
Color:
Silver
Product Name:
Tubing
Features
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
0.157
Outside Diameter - Millimeter:
4
Other Features:
Shore A 95 Hardness | Minimum Bending Radius 10 MM
Typical Use:
General Purpose | Industrial
Inside Diameter - Millimeter:
2.5
Color:
Silver
Product Name:
Tubing
Features
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
0.125
Outside Diameter - Millimeter:
3.175
Other Features:
Shore A 95 Hardness | Minimum Bending Radius 0.39 Inch
Typical Use:
General Purpose | Industrial
Inside Diameter - Millimeter:
2.032
Color:
Silver
Product Name:
Tubing
Features
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.375
Outside Diameter - Millimeter:
9.525
Other Features:
UV Resistant | Reinforced | Burst Pressure 1400 PSI
Typical Use:
Air Brake System
Inside Diameter - Millimeter:
6.985
Color:
Silver
Product Name:
Tubing