AV3000-N03-5DZ
Description
AV3000-N03-5DZ ; VALVE SOFT START 3/8
Part # AV3000-N03-5DZ
BDI # 17850011
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Hand Lever - Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
DIN Terminal | With Light and Surge Voltage Suppressor | Non Locking Push Type | Flow Direction Left To Right
Overall Length - Inch:
3.622
Voltage:
24 VDC
KQ2L09-35AS
Description
KQ2L09-35AS TUBE ELBOW FITTING ; 90 DEG 5/16" MALE OD 1/4" NPT PORT
Part # KQ2L09-35AS
BDI # 17945935
Features
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
0.25
Outside Diameter - Millimeter:
6.35
Other Features:
Shore A 95 Hardness | Minimum Bending Radius 0.91 Inch
Typical Use:
General Purpose | Industrial
Inside Diameter - Millimeter:
4.318
Color:
Blue
Product Name:
Tubing