HEE-D-MIDI-24;172959
Description
HEE-D-MIDI-24 NR. 172959
Part # HEE-D-MIDI-24 NR. 172959
BDI # 15050054
Features
Port Type:
Not Available
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Piston | Solenoid
Actuation:
Solenoid - Air Pilot - Manual | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Non Reversible | Inline Installation Mounting | -10 To 60 Deg C Ambient Temperature | Without Connecting Plate | Midi Size
Overall Length - Inch:
2.433
Voltage:
24 VDC
Features
Port Type:
1/8" G
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet
Actuation:
Air Pilot - Manual | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
500 L/Min Flow Rate | Non Reversible | Through Hole Mounting | Internal Air Pilot | -5 To 40 Deg C Ambient Temperature
Overall Length - Inch:
3.819
Voltage:
Not Applicable
Features
Port Type:
Not Available
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Piston
Actuation:
Hand Lever
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Non Reversible | Inline Installation Mounting | -10 To 60 Deg C Ambient Temperature | Without Connecting Plate | Midi Size
Overall Length - Inch:
2.433
Voltage:
Not Applicable
LFR-3/4-D-MIDI;162683
Description
LFR-3/4-D-MIDI NR. 162683
Part # LFR-3/4-D-MIDI NR. 162683
BDI # 20194777