1X165 BLACK GOLD POWER BRAID 1-WIRE
Description
16PB1275XREEL BLACK GOLD OILFILED HOSE ; HYD POWER BRAID 165FT/REL
Part # 1X165 BLACK GOLD POWER BRAID 1-WIRE
BDI # 22284521
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.4
Outside Diameter - Millimeter:
35.56
Other Features:
1 Wire Braid | Burst Pressure 12000 PSI | With Gold Stripe
Typical Use:
Hydraulic Power Unit | Industrial
Inside Diameter - Millimeter:
25.4
Color:
Black
1X165 BLACK GOLD POWER BRAID 2-WIRE
Description
16PB3250XREEL BLACK GOLD OILFILED HOSE ; HYD POWER BRAID 165FT/REL
Part # 1X165 BLACK GOLD POWER BRAID 2-WIRE
BDI # 22284525
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.48
Outside Diameter - Millimeter:
37.592
Other Features:
2 Wire Braid | Burst Pressure 13000 PSI | With Gold Stripe
Typical Use:
Hydraulic Power Unit | Industrial
Inside Diameter - Millimeter:
25.4
Color:
Black
1INX200FT POWERBRAID PLUS OILFIELD
Description
1X200 BG SLIM HOLE ROTARY 5000 ; NON-RETURNABLE OILFIELD HOSE
Part # 36700665
BDI # 18201649
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.53
Outside Diameter - Millimeter:
38.862
Other Features:
High Tensile Steel Wire Braid | Bend Radius 12 Inch
Typical Use:
Drilling Rigs | Industrial | Rotary
Inside Diameter - Millimeter:
25.4
Color:
Black
1X200 RL BLACK GOLD POWERSPIRAL 5000
Description
16PS5000XLL BLACK GOLD OILFILED HOSE ; HYD PWR SPIRAL 200FT/REL
Part # 1X200 RL BLACK GOLD POWERSPIRAL 5000
BDI # 22284553
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.53
Outside Diameter - Millimeter:
38.862
Other Features:
Bend Radius 12 Inch | Burst Pressure 20000 PSI | High Tensile Steel Wire Reinforcement | With Gold Stripe
Typical Use:
Hydraulic Power Unit | Drilling Equipment
Inside Diameter - Millimeter:
25.4
Color:
Black
1X100 CTN BLACK GOLD POWERSPIRAL 5000
Description
16PS5000XCTN BLACK GOLD OILFILED HOSE ; HYD PWR SPIRAL 100FT/REL
Part # 1X100 CTN BLACK GOLD POWERSPIRAL 5000
BDI # 22284549
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.53
Outside Diameter - Millimeter:
38.862
Other Features:
Bend Radius 12 Inch | Burst Pressure 20000 PSI | High Tensile Steel Wire Reinforcement | With Gold Stripe
Typical Use:
Hydraulic Power Unit | Drilling Equipment
Inside Diameter - Millimeter:
25.4
Color:
Black