6EFG4KX50FT
Description
6EFG4K X50FT HYDRAULIC HOSE ; POR EFG4K SPIRAL WIRE SAE 100R12
Part # 46511430
BDI # 1112645
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.8
Outside Diameter - Millimeter:
20.32
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 25 Inch | Burst Pressure 16000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
9.525
Color:
Black
6G1HX50FT
Description
6G1H X50FT HYDRAULIC HOSE ; POR G1H 1-WIRE BRAID SAE 100R1 TYPE AT
Part # 46574106
BDI # 1112830
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.69
Outside Diameter - Millimeter:
17.526
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 5 Inch | Burst Pressure 9000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
9.525
Color:
Black
6G1 385FT/REEL
Description
6G1 XREEL HYDRAULIC HOSE ; POR 3/8" ID SNGLE WIRE 2600PSI 385FT/REL
Part # 46570121
BDI # 1112834
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.68
Outside Diameter - Millimeter:
17.272
Other Features:
1 High Tensile Steel Wire Braid | Burst Pressure 10400 PSI
Typical Use:
Hydraulic Oil
Inside Diameter - Millimeter:
9.525
Color:
Black
3/8IN POWERCLEAN 3000 BLUE 1000FT/REEL
Description
3/8" POWERCLEAN 3000 BLUE 1000'/REEL ; PRESSURE WASHER HOSE 1000'/REEL
Part # 4657-2403
BDI # 18487217
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.68
Outside Diameter - Millimeter:
17.272
Other Features:
1 Wire Braid High Tensile Steel
Typical Use:
Cleaning Equipment
Inside Diameter - Millimeter:
9.525
Color:
Blue
XR16SC-06x250RL EXT LIFE 100R16/857 2SC
Description
XR16SC-06X250RL EXT LIFE 100R16/857 2SC ; HYD HOSE 0.69IN 250FT/REL
Part # 20693983
BDI # 22082993
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.7
Outside Diameter - Millimeter:
17.78
Other Features:
2.5" Bend Radius | 2 Braid of High-Tensile Steel Wire
Inside Diameter - Millimeter:
9.525
Color:
Black