20EFG4KX200FT LL
Description
20EFG4K XLL HYDRAULIC HOSE ; EFG4K SPIRAL WIRE SAE 100R12
Part # 46511387
BDI # 1099566
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Outside Diameter - Millimeter:
46.99
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 83 Inch | Burst Pressure 16000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
31.75
Color:
Black
1-1/4 DURO FLEX AIR AND MP 250PSI 200FT
Description
1-1/4X200 PLANT+ 250 ; AIR AND MULTI-PURPOSE HOSE 200'/REEL
Part # 32000015
BDI # 18201587
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.73
Outside Diameter - Millimeter:
43.942
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 1.72 Inch
Typical Use:
Industrial
Inside Diameter - Millimeter:
31.75
Color:
Red
20EFG5K 50FT/CARTON
Description
20EFG5K XCTN HYDRAULIC HOSE ; EFG5K SPIRAL WIRE SAE 100R13
Part # 46511287
BDI # 1099571
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.97
Outside Diameter - Millimeter:
50.038
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 165 Inch | Burst Pressure 20000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
31.75
Color:
Black
20M2TXCTN
Description
20M2T XCTN HYDRAULIC HOSE ; M2T MEGAFLEX 2-WIRE BRAID SAE 100R16
Part # 46574534
BDI # 21492005
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.67
Outside Diameter - Millimeter:
42.418
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 83 Inch | Burst Pressure 9200 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
31.75
Color:
Black
3/4IN 232MB STEAM QUEEN 250PSI 250FT/RL
Description
3/4XRL PLANT+ STEAM 250 WRAP ; STEAM HOSE
Part # 36021065
BDI # 18201940
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.27
Outside Diameter - Millimeter:
32.258
Other Features:
High Tensile Steel Wire Braid | Bend Radius 9 Inch
Typical Use:
Industrial
Inside Diameter - Millimeter:
19.05
Color:
Red