10IN SPIRAFLEX 1600 GREEN 35
Description
10IN SPIRAFLEX 1600 GREEN 35 WATER HOSE ; NON-RETURNABLE WATER 20FT L 200FT/REL
Part # 20013239
BDI # 425309
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.93
Outside Diameter - Millimeter:
277.622
Other Features:
Olive Green Pliovic with High Density Rigid Helix
Typical Use:
Agricultural | Construction | General Industrial | Septic Tank Cleaning Operation
Inside Diameter - Millimeter:
254
Color:
Green
10INX40FT ARVAC SW
Description
10INX40FT ARVAC SW HOSE ; NON-RETURNABLE MH 200FT/REL
Part # 20460651
BDI # 24576469
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.16
Outside Diameter - Millimeter:
283.464
Other Features:
High Density Rigid PVC Helix Reinforcement | 29" Hg Vacuum | Bend Radius 36 Inch
Typical Use:
Industrial
Inside Diameter - Millimeter:
254
Color:
Black
T253AA1000X50
Description
T253AA1000X50 WATER DISCHARGE HOSE ; 10"X50' 150PSI EPDM LAYFLAT
Part # T253AA1000X50
BDI # 24463505
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.63
Outside Diameter - Millimeter:
270.002
Other Features:
High Tensile Textile Cord
Typical Use:
Industrial Construction and Irrigation
Inside Diameter - Millimeter:
254
Color:
Black
VF1000X100
Description
VF1000X100 WATER DISCHARGE HOSE ; VINYLFLOW LAYFLAT BLUE 10"X100' PVC
Part # VF1000X100
BDI # 24464779
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.354
Outside Diameter - Millimeter:
262.992
Other Features:
0.118" Wall Thickness | Polyester Yarn Spiral Wrap
Typical Use:
Agriculture | Construction | Drip Irrigation | Industrial
Inside Diameter - Millimeter:
256.997
Color:
Blue
IS1000X100
Description
IS1000X100 WATER DISCHARGE HOSE ; 10"X100' PVC IRONSIDES RED
Part # IS1000X100
BDI # 24458828
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.12
Outside Diameter - Millimeter:
257.048
Other Features:
Spiral Homogeneous
Typical Use:
Agriculture | Construction | Industrial | Mining | Quarry
Inside Diameter - Millimeter:
254
Color:
Red