1503-40
Description
1503-40 HYDRAULIC HOSE ; SAE R5 POLYESTER BRAID NITRILE
Part # 1503-40
BDI # 23914062
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.88
Outside Diameter - Millimeter:
73.152
Other Features:
1 Wire Braid | Air Not to Exceed 160 Deg F | Burst Pressure 1400 PSI
Typical Use:
Air Brake
Inside Diameter - Millimeter:
60.452
Color:
Black
STIG250X100
Description
STIG250X100 MATERIAL HANDLING HOSE ; 3.04" ODX100' POLYURETHANE LINE
Part # STIG250X100
BDI # 22450074
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.04
Outside Diameter - Millimeter:
77.216
Other Features:
7" Minimum Bend Radius | With Grounding Wire | Heavy Duty
Typical Use:
Fly Ash Collection | Industrial Vacuum Equipment | Material Clutch | Milling Machine Scrap Recovery | Rock/Gravel/Sand and Crushed Concrete Vacuuming | Shot Blast Recovery
Inside Diameter - Millimeter:
63.5
Color:
Black
UV1-250X50
Description
UV1-250X50 DUCTING HOSE ; UREVAC 2-1/2"X50' POLYURETHANE
Part # UV1-250X50
BDI # 24464703
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.89
Outside Diameter - Millimeter:
73.406
Other Features:
1.5" Minimum Bend Radius
Typical Use:
Concrete Resurfacing Dust Collection | Ducting/Ventilation and Fume Removal | Dust Collection | Insulation Blowing | Material Clutch
Inside Diameter - Millimeter:
63.5
Color:
Clear
FC300-40
Description
FC300-40 HYDRAULIC HOSE ; SINGLE WIRE BRAID POLYESTER
Part # FC300-40
BDI # 23894104
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.88
Outside Diameter - Millimeter:
73.152
Other Features:
1 Wire Braid | Air Not to Exceed 250 Deg F | Burst Pressure 1200 PSI
Typical Use:
Air Brake
Inside Diameter - Millimeter:
60.452
Color:
Blue