5X100 BLACK GOLD BULK MATERIAL 300D
Description
5X100 BLACK GOLD BULK MATERIAL 300D ; HOSE NON-RETURNABLE 100FT/REL
Part # 31291013
BDI # 22284615
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.14
Outside Diameter - Millimeter:
155.956
Other Features:
Bend Radius 35 Inch | Multi-Ply Synthetic High Tensile Textile Cord
Typical Use:
Transfer on Onshore and Offshore Drilling Rig and Platform
Inside Diameter - Millimeter:
127
Color:
Black
6INX300FT MASTER-FLEX 500
Description
6INX300FT MASTER-FLEX 500 ; WATER HOSE 300FT/REL
Part # 77441006
BDI # 1110877
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.2
Outside Diameter - Millimeter:
157.48
Other Features:
High Tensile Synthetic Textile
Typical Use:
Construction | Irrigation
Inside Diameter - Millimeter:
152.4
Color:
Blue
6INX100FT 1/8IN THK 609W MH 25PSI
Description
6INX100FT 1/8IN THK 609W MH 25PSI ; HOSE NON-RETURNABLE 100FT/REL
Part # 31290690
BDI # 18201423
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.47
Outside Diameter - Millimeter:
164.338
Other Features:
High Tensile Synthetic Textile | Bend Radius 72 Inch
Typical Use:
Industrial | Pneumatic Transfer of Bulk Cement
Inside Diameter - Millimeter:
152.4
Color:
Black
6INX100FT STEELHEAD WATER 150PSI
Description
6INX100FT STEELHEAD WATER 150PSI ; WATER HOSE NON-RETURNABLE 100FT/REL
Part # 31352660
BDI # 18201566
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.51
Outside Diameter - Millimeter:
165.354
Other Features:
Multiple Ply High Tensile Synthetic Textile | Bend Radius 72 Inch
Typical Use:
Heavy Duty Industrial
Inside Diameter - Millimeter:
152.4
Color:
Black
70325 MULTI MASTER 96GMV MEGAFLEX 6XCTN
Description
70325 MULTI MASTER 96GMV MEGAFLEX 6XCTN ; HYDRAULIC HOSE NON-RETURNABLE 100FT/REL
Part # 46882295
BDI # 22285653
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.55
Outside Diameter - Millimeter:
166.4
Other Features:
150 PSI | 10.3 Bar Dynamic WP | High-Tensile Textile | Helical Wire Reinforcement
Typical Use:
Excellent Flexibility | Maximum Resistance To Air | Water | Coolant | Petroleum Lubricating Oils | And Refined Fuels Ideal For Hydraulic Return And Suction Lines | Transferring Refined Fuels Or Other Petroleum Products | And Coolant Lines
Inside Diameter - Millimeter:
152.4
Color:
Black