Features
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
0.313
Outside Diameter - Millimeter:
7.95
Other Features:
Heat Resistant | Bend Radius 1.5 Inch
Typical Use:
Marine | Vacuum | Windshield Washer
Inside Diameter - Millimeter:
3.962
Color:
Black
Product Name:
Tubing
5NABTA 500FT/REEL TYPE B
Description
5NABTA XREEL AIR BRAKE NYLON TUBING ; NON-RETURNABLE
Part # 5NABTA 500FT/REEL TYPE B
BDI # 1110587
Features
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.313
Outside Diameter - Millimeter:
7.95
Other Features:
Reinforced with One Open Ply Fibrous Nylon | Bend Radius 1.25 Inch | Burst Pressure 800 PSI
Typical Use:
Air Brake System
Inside Diameter - Millimeter:
0
Color:
Black
Product Name:
Tubing
5NABTAX100
Description
5NABTA X100FT AIR BRAKE NYLON TUBING ; H30002-05
Part # 5NABTAX100
BDI # 1110586
Features
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.313
Outside Diameter - Millimeter:
7.95
Other Features:
Reinforced with One Open Ply Fibrous Nylon | Bend Radius 1.25 Inch | Burst Pressure 800 PSI
Typical Use:
Air Brake System
Inside Diameter - Millimeter:
0
Color:
Black
Product Name:
Tubing