Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
K7160-48X25

COMPARE

K7160-48X25

Description
K7160-48X25 FOOD/BEVERAGE VAC HOSE ; 3" IDX3.5" OD CRYSTAL CLR PVC

KURIYAMA

Part # K7160-48X25

BDI # 20291818

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.5
Outside Diameter - Millimeter: 88.9
Other Features: Spring Steel Wire Helix | Smooth Bore | Self Extinguishing | Silicone Free | 29.9 Inch HG Vacuum Rating | Chemical Resistant | 30 PSI at 122 Deg F
Typical Use: Air and Water Supply Line | Air Breathing Line | Car Wash Application | Coolant Line | Deionized Water System | Food and Beverage Dispensing | Full Vacuum Line | Industrial Vacuum Pump | Pneumatic Part Transfer

Inside Diameter - Millimeter: 76.2
Color: Crystal Clear

Price Inventory : Available to order
Loading Price
QTY