FT300X100
Description
FT300X100 SUCTION HOSE ; 3.42" ODX100' CLR PVC
Part # FT300X100
BDI # 21443262
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.42
Outside Diameter - Millimeter:
86.868
Other Features:
55 PSI at 68 Deg F | 40 PSI at 104 Deg F | Smooth Outer Cover
Typical Use:
Food Grade Material Handling | Ice Transfer | Milk and Dairy Product Transfer | Poultry Processing | Water Suction Heavy Duty
Inside Diameter - Millimeter:
76.2
Color:
Clear
VF300X300
Description
VF300X300 WATER DISCHARGE HOSE ; 3.13" ODX300' BLUE PVC LAYFLAT
Part # VF300X300
BDI # 21443644
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.13
Outside Diameter - Millimeter:
79.502
Other Features:
70 PSI at 68 Deg F | 210 PSI at 68 Deg F Brust Pressure | Spiral Homogeneous
Typical Use:
Agriculture | Construction | Drip Irrigation | Industrial
Inside Diameter - Millimeter:
76.2
Color:
Blue
IS300X300
Description
IS300X300 WATER DISCHARGE HOSE ; 3"X300' PVC IRONSIDES RED
Part # IS300X300
BDI # 24458844
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.09
Outside Diameter - Millimeter:
78.486
Other Features:
Spiral Homogeneous
Typical Use:
Agriculture | Construction | Industrial | Mining | Quarry
Inside Diameter - Millimeter:
76.2
Color:
Red
CG-SL300X100
Description
CG-SL300X100 HOSE COVER GUARD ; 3.35" OD CLR PVC
Part # CG-SL300X100
BDI # 21443087
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.35
Outside Diameter - Millimeter:
85.09
Other Features:
8 PSI at 68 Deg F | 4 PSI at 104 Deg F
Typical Use:
Cable and Hose Bundle Protection | Dust Collection | Ducting | Ventilation and Fume Removal | Mine Supply Line
Inside Diameter - Millimeter:
76.2
Color:
Clear
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.43
Outside Diameter - Millimeter:
87.122
Other Features:
28 PSI at 68 Deg F | 22 PSI at 104 Deg F
Typical Use:
Agricultural Liquid Fertilizer | Air Seeder Lines | Drain Lines | Irrigation Lines | Mining | Pumps | Rental and Construction Dewatering Pumps | Trash | Rock Dusting | Water Suction Standard Duty
Inside Diameter - Millimeter:
76.2
Color:
Green