SY5420-6LOZ-01T-S
Description
SY5420-6LOZ-01T-S, VALVE, DBL SOL, BODY PT, *LQA (SMARTCATALOG)
Part # SY5420-6LOZ-01T-S
BDI # 25787557
Features
Port Type:
1/8" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
0.41/0.59 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | L Plug without Connector | With Light/Surge Voltage Suppressor | In/Exhaust Center/Out Position
Overall Length - Inch:
5.102
Voltage:
12 VDC
SY5120-6LOZ-N9T-S
Description
SY5120-6LOZ-N9T-S, VALVE, SGL SOL, BODY PT *LQA (SMARTCATALOG)
Part # SY5120-6LOZ-N9T-S
BDI # 25809493
Features
Port Type:
5/16" Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | L Plug without Connector | With Light/Surge Voltage Suppressor | One Touch Fitting | In/Out Position
Overall Length - Inch:
3.575
Voltage:
12 VDC
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
With Surge Suppressor and Light | Non-Locking Manual Override
Overall Length - Inch:
5.512
Voltage:
12 VDC
VF3230K-6G1-02T
Description
VF3230K-6G1-02T, PILOT OPERATED 5 PORT SOLENOID VALVE (SMARTCATALOG)
Part # VF3230K-6G1-02T
BDI # 25707261
Features
Port Type:
1/4" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1/0.75 Cv Factor | Air Fluid | High Pressure Type | Individual Exhaust Pilot | Grommet - 300MM Lead Wire | In/Out Position
Overall Length - Inch:
5.996
Voltage:
12 VDC
SY5201B-6U1
Description
SY5201B-6U1 VALVE, 5 PORT SOLENOID (SMARTCATALOG)
Part # SY5201B-6U1
BDI # 25809752
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Solenoid - Air Pilot - Detent Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Base Mounted | Without Sub Plate | Quick Response Type | Internal Pilot | Non Locking Type Manual Override | Non-Polar Light/Surge Voltage Suppressor | In/Out Position | Round Head Combination Screw
Overall Length - Inch:
4.071
Voltage:
12 VDC