10-V114A-RG-M5
Description
10-V114A-RG-M5 SOLENOID VALVE ; 3-PORT BASE MOUNT CL ROOM 3VDC NC
Part # 10-V114A-RG-M5
BDI # 25444062
Features
Port Type:
M5
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.008/0.015 Cv Factor | With Sub Plate | Grommet | Large Flow Capacity
Overall Length - Inch:
6
Voltage:
3 VDC
SY5140-RLZ
Description
SY5140-RLZ 5 PORT SOLENOID VALVE (SMARTCATALOG)
Part # SY5140-RLZ
BDI # 25787742
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Base Mounted | L Plug with 300MM Lead Wire | With Light/Surge Voltage Suppressor
Overall Length - Inch:
3.764
Voltage:
3 VDC
Features
Port Type:
Not Available
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.021 Cv Factor | Air - Inert Gas - Low Vacuum Fluid | Base Mounted with Clip
Overall Length - Inch:
1.201
Voltage:
3 VDC
SY114A-RLO
Description
SY114A-RLO VALVE, SOL, BASE MT (SMARTCATALOG)
Part # SY114A-RLO
BDI # 25792556
Features
Port Type:
Not Available
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.012 Cv Factor | Air Fluid | Base Mounted | Gray | Normally Closed | Large Flow Type | Without Sub Plate | Internal Pilot | Non Locking Type Manual Override | L Plug without Connector | In/Out Position
Overall Length - Inch:
1.102
Voltage:
3 VDC
S070M-RCG-32
Description
S070M-RCG-32 SOLENOID VALVE (SMARTCATALOG)
Part # S070M-RCG-32
BDI # 26515985
Features
Port Type:
3.18 MM Barb | 2 MM Barb
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.021 Cv Factor | Air - Inert Gas - Low Vacuum Fluid | Body Ported Stacking Manifold Type
Overall Length - Inch:
1.457
Voltage:
3 VDC