Features
Port Type:
3.18 MM Barb | 2 MM Barb
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.021 Cv Factor | Air - Inert Gas - Low Vacuum Fluid | Body Ported
Overall Length - Inch:
1.24
Voltage:
3 VDC
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Base Mounted | Without Sub Plate | Internal Pilot | Non Locking Type Manual Override | L Plug without Connector | With Non-Polar Type Light/Surge Voltage Suppressor | In/Exhaust Center/Out Position
Overall Length - Inch:
5.102
Voltage:
3 VDC
Features
Port Type:
Not Available
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.008 Cv Factor | Air Fluid | Base Mounted | Gray | Normally Closed | Without Sub Plate | Internal Pilot | Non Locking Type Manual Override | L Plug without Connector | With Light/Surge Voltage Suppressor | In/Out Position
Overall Length - Inch:
1.102
Voltage:
3 VDC
S070C-RBG-32
Description
S070C-RBG-32 3 PORT SOLENOID VALVE (SMARTCATALOG)
Part # S070C-RBG-32
BDI # 25757218
Features
Port Type:
3.18 MM Barb | 2 MM Barb
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.011 Cv Factor | Air - Inert Gas - Low Vacuum Fluid | Body Ported
Overall Length - Inch:
1.24
Voltage:
3 VDC
Features
Port Type:
Not Available
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.011 Cv Factor | Air - Inert Gas - Low Vacuum Fluid | Base Mounted with Screw
Overall Length - Inch:
1.201
Voltage:
3 VDC