1025G FLEX HUB 2.250 1/2X1/4KW 0776657
Description
1025G FLEX HUB 2.250 BORE ; 0776657 1/2 X 1/4KW
Part # 4400182
BDI # 18104630
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
130.556
Hub Diameter - Inch:
5.14
Coupling Type:
Gear Coupling
Torque:
66150In-Lbs
1020G FLEX HUB 2.250 1/2X1/4KW 0744676
Description
1020G FLEX HUB 2.250 BORE ; 0744676 1/2 X 1/4KW
Part # 4400099
BDI # 18104411
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
105.156
Hub Diameter - Inch:
4.14
Coupling Type:
Gear Coupling
Torque:
37800In-Lbs
1015G FLEX HUB 2.1875 1/2X1/4KW 0788529
Description
1015G FLEX HUB 2.1875 1/2X1/4KW ; 0788529
Part # 4400213
BDI # 18104290
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
86.36
Hub Diameter - Inch:
3.4
Coupling Type:
Gear Coupling
Torque:
20790In-Lbs
1015G FLEX HUB 2.250 1/2X1/4KW 0744670
Description
1015G FLEX HUB 2.250 BORE ; 0744670 1/2 X 1/4KW
Part # 4400093
BDI # 18104288
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
86.36
Hub Diameter - Inch:
3.4
Coupling Type:
Gear Coupling
Torque:
20790In-Lbs
FX 1E HUB RGD 2-3/16 1/2X1/4KW
Description
FX 1E HUB RGD 2-3/16 1/2X1/4KW ; FLANGE STYLE
Part # FX-1E-HUB-RGD-2-3/16-1/2X1/4KW
BDI # 23197066
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
42.926
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
63.246
Hub Diameter - Inch:
2.49
Coupling Type:
Gear Coupling
Torque:
11300In-Lbs