1020G FLEX HUB 2.750 5/8X5/16KW 0744680
Description
1020G FLEX HUB 2.750 ; NON-RETURNABLE 0744680 5/8 X 5/16KW
Part # 10011214
BDI # 18104501
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
105.156
Hub Diameter - Inch:
4.14
Coupling Type:
Gear Coupling
Torque:
37800In-Lbs
1030G FLEX HUB MMTR 612 812 KW NR1204055
Description
1030G FLEX HUB MMTR 612 812 KW NR1204055 ; NON-RETURNABLE 1/4X3/4IN KW
Part # 10013852
BDI # 18104711
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
127
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor with Frame 612-812 | Tapered Bore | Small End Bore 3.104 Inch
Hub Diameter - Millimeter:
152.4
Hub Diameter - Inch:
6
Coupling Type:
Gear Coupling
Torque:
107100In-Lbs
1025G FLEX HUB 3.125 3/4X3/8KW 0744689
Description
1025G FLEX HUB 3.125 ; NON-RETURNABLE 0744689 3/4 X 3/8KW
Part # 10011216
BDI # 18104538
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter:
130.556
Hub Diameter - Inch:
5.14
Coupling Type:
Gear Coupling
Torque:
66150In-Lbs
1030G FLEX HUB 2.75 5/8X5/16KW 0744692
Description
1030G FLEX HUB 2.750 ; NON-RETURNABLE 0744692 5/8 X 5/16KW
Part # 10011217
BDI # 18104594
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
152.4
Hub Diameter - Inch:
6
Coupling Type:
Gear Coupling
Torque:
107100In-Lbs
1025G FLEX HUB 3.375 7/8X7/16KW 0744690
Description
1025G FLEX HUB 3.375 7/8X7/16KW 0744690 ; NON-RETURNABLE
Part # 10052214
BDI # 18104539
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
130.556
Hub Diameter - Inch:
5.14
Coupling Type:
Gear Coupling
Torque:
66150In-Lbs