1045G FLEX HUB 4.250 1X1/2KW 0788540
Description
1045G FLEX HUB 4.250 1X1/2KW ; 0788540
Part # 4400224
BDI # 18105097
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
234.95
Hub Diameter - Inch:
9.25
Coupling Type:
Gear Coupling
Torque:
371700In-Lbs
1035G FLEX HUB 4.375 1X1/2KW 0788541
Description
1035G FLEX HUB 4.375 1X1/2KW ; 0788541
Part # 4400225
BDI # 18104886
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
106.426
Other Features:
Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter:
177.8
Hub Diameter - Inch:
7
Coupling Type:
Gear Coupling
Torque:
163800In-Lbs
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
127
Other Features:
Components may or may not inter-mix among brands - Small End Bore 3.727Inch | Mill Motor Hub | 6 Maximum Bore | Tapered Bore
Hub Diameter - Millimeter:
215.9
Coupling Type:
Gear Coupling
Torque:
318000In-Lbs
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
127
Other Features:
Components may or may not inter-mix among brands - Small End Bore 3.727Inch | Mill Motor Hub | 4.5 Maximum Bore | Tapered Bore
Hub Diameter - Millimeter:
165.1
Coupling Type:
Gear Coupling
Torque:
148000In-Lbs
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
127
Other Features:
Components may or may not inter-mix among brands - Small End Bore 3.727Inch | Mill Motor Hub | 5.5 Maximum Bore | Tapered Bore
Hub Diameter - Millimeter:
196.85
Coupling Type:
Gear Coupling
Torque:
236000In-Lbs