1040G FLEX HUB 4.500 1X1/2KW 0744709
Description
1040G FLEX HUB 4.500 BORE ; 0744709 1 X 1/2KW
Part # 4400132
BDI # 18104817
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter:
209.55
Hub Diameter - Inch:
8.25
Coupling Type:
Gear Coupling
Torque:
270900In-Lbs
1035G FLEX HUB 4.500 1X1/2KW 0744707
Description
1035G FLEX HUB 4.500 1X1/2KW ; 0744707
Part # 4400130
BDI # 18104771
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
106.375
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
177.8
Hub Diameter - Inch:
7
Coupling Type:
Gear Coupling
Torque:
163800In-Lbs
F 4.5 HUB 4-1/2 W/1IN KW
Description
F 4.5 HUB 4-1/2 W/1IN KW COUPLING HALF
Part # F-4.5-HUB-4-1/2-1"X1/2KW
BDI # 24211632
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
215.9
Hub Diameter - Inch:
8.5
Coupling Type:
Gear Coupling
Torque:
302400In-Lbs
FCX 3.5 HUB 4-3/8 1X1/2KW
Description
FCX 3.5 HUB 4-3/8 1X1/2KW ; NON-RETURNABLE
Part # FCX-3.5-HUB-4-3/8-1"X1/2KW
BDI # 23189174
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
106.426
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
174.498
Hub Diameter - Inch:
6.87
Coupling Type:
Gear Coupling
Torque:
203550In-Lbs
FCX 3.5 HUB 4-7/16 1X1/2KW
Description
FCX 3.5 HUB 4-7/16 1X1/2KW ; NON-RETURNABLE
Part # FCX-3.5-HUB-4-7/16-1"X1/2KW
BDI # 23189180
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
106.426
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
174.498
Hub Diameter - Inch:
6.87
Coupling Type:
Gear Coupling
Torque:
203550In-Lbs