Page 1 of 38

Next

Compare
1045G FLEX HUB 5.500 1-1/4X5/8KW 0788547

COMPARE

1045G FLEX HUB 5.500 1-1/4X5/8KW 0788547

Description
1045G FLEX HUB 5.500 1-1/4X5/8KW 0788547 ; NON-RETURNABLE

FALK

Part # 10011667

BDI # 18105096

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 234.95
Hub Diameter - Inch: 9.25
Coupling Type: Gear Coupling
Torque: 371700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1040G FLEX HUB 5.500 1-1/4X5/8KW 0744710

COMPARE

1040G FLEX HUB 5.500 1-1/4X5/8KW 0744710

Description
1040G FLEX HUB 5.500 ; NON-RETURNABLE 0744710 1-1/4 X 5/8KW

FALK

Part # 10011235

BDI # 18104820

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter: 209.55
Hub Diameter - Inch: 8.25
Coupling Type: Gear Coupling
Torque: 270900In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 4.5 HUB 140MM P7 36X8.4MMKW

COMPARE

FCX 4.5 HUB 140MM P7 36X8.4MMKW

Description
FCX 4.5 HUB 140MM P7 36X8.4MMKW ; NON-RETURNABLE FOR COUPLING

TIMKEN LOVEJOY

Part # 69790433970

BDI # 23189666

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 230.886
Hub Diameter - Inch: 9.09
Coupling Type: Gear Coupling
Torque: 427460In-Lbs

Price Inventory : Available to order
Loading Price
QTY
F 5.5 5-1/2 1-1/4X5/8 KW

COMPARE

F 5.5 5-1/2 1-1/4X5/8 KW

Description
F 5.5 5-1/2 1-1/4X5/8 KW HUB ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # 69790407576

BDI # 598262

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 266.7
Hub Diameter - Inch: 10.5
Coupling Type: Gear Coupling
Torque: 573300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
5F FHUBX 5 1/2 KW1 1/2X3/4

COMPARE

5F FHUBX 5 1/2 KW1 1/2X3/4

Description
5F FHUBX 5 1/2 KW1 1/2X3/4 ; K-F FAST STANDARD

KOP-FLEX COUPLINGS

Part # 5F FHUBX 5 1/2 KW1 1/2X3/4

BDI # 314924

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 153.187
Other Features: Components may or may not inter-mix among brands - FASTS | Flex Hub | 5.5 Maximum Bore with Standard Keyway
Hub Diameter - Millimeter: 185.75
Coupling Type: Gear Coupling
Torque: 441000In-Lbs

Price Inventory : Available to order
Loading Price
QTY