1050G FLEX HUB MMTR622/822 KW NR 1204081
Description
1050G FLEX HUB MMTR 622/822 ; NON-RETURNABLE NR 1204081 3/4X1.5IN KW
Part # 10013878
BDI # 19266740
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
184.15
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor with Frame 622-822 | Tapered Bore | Small End Bore 5.495 Inch
Hub Diameter - Millimeter:
254
Hub Diameter - Inch:
10
Coupling Type:
Gear Coupling
Torque:
500900In-Lbs
1055G FLEX HUB MMTR622/822 KW NR 1204090
Description
1055G FLEX HUB MMTR622/822 KW ; NON-RETURNABLE NR 1204090 3/4X1.5IN KW
Part # 10013887
BDI # 18105156
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
184.15
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor with Frame 622-822 | Tapered Bore | Small End Bore 5.495 Inch
Hub Diameter - Millimeter:
279.4
Hub Diameter - Inch:
11
Coupling Type:
Gear Coupling
Torque:
655200In-Lbs
1045G FLEX HUB 6.500 1.5X3/4KW 0744712
Description
1045G FLEX HUB 6.500 ; NON-RETURNABLE 0744712 1.5 X 3/4KW
Part # 10011237
BDI # 18105103
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter:
234.95
Hub Diameter - Inch:
9.25
Coupling Type:
Gear Coupling
Torque:
371700In-Lbs
1050G FLEX HUB 6.500 1.5X3/4KW 0744713
Description
1050G FLEX HUB 6.500 ; NON-RETURNABLE 0744713 1.5 X 3/4KW
Part # 10011238
BDI # 18105130
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
153.162
Other Features:
Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter:
254
Hub Diameter - Inch:
10
Coupling Type:
Gear Coupling
Torque:
500900in-Lbs
FCX 5 HUB 160MM P7 40X9.4MMKW
Description
FCX 5 HUB 160MM P7 40X9.4MMKW ; NON-RETURNABLE FOR COUPLING
Part # 69790434128
BDI # 23189980
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
153.162
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
260.096
Hub Diameter - Inch:
10.24
Coupling Type:
Gear Coupling
Torque:
584890In-Lbs