Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 29

Next

Compare
1050G FLEX HUB 7.000 1.75X3/4KW 0744714

COMPARE

1050G FLEX HUB 7.000 1.75X3/4KW 0744714

Description
1050G FLEX HUB 7.000 BORE ; 0744714 1.75 X 3/4KW

FALK

Part # 4400137

BDI # 18105025

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 153.162

Other Features: Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter: 254
Hub Diameter - Inch: 10
Coupling Type: Gear Coupling
Torque: 500900in-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 5 HUB 6-15/16 1-1/2X3/4KW

COMPARE

FCX 5 HUB 6-15/16 1-1/2X3/4KW

Description
FCX 5 6-15/16 1-1/2X3/4KW COUPLING HUB

TIMKEN LOVEJOY

Part # FCX-5-HUB-6-15/16-1-1/2X3/4KW

BDI # 23190088

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 153.162

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 260.096
Hub Diameter - Inch: 10.24
Coupling Type: Gear Coupling
Torque: 584890In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 6 HUB 7 1-3/4X3/4KW

COMPARE

FCX 6 HUB 7 1-3/4X3/4KW

Description
FCX 6 HUB 7 1-3/4X3/4KW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-6-HUB-7"-1-3/4X3/4KW

BDI # 23190755

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 188.214

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 312.166
Hub Diameter - Inch: 12.29
Coupling Type: Gear Coupling
Torque: 1207500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
5H FHUBX 7 KW1 3/4X3/4

COMPARE

5H FHUBX 7 KW1 3/4X3/4

Description
5H FHUBX 7 KW1 3/4X3/4 ; SERIES H GEAR

KOP-FLEX COUPLINGS

Part # KF1117734

BDI # 314943

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 153.187
Other Features: Components may or may not inter-mix among brands - Flex Hub | 7.125 Maximum Bore with Standard Keyway
Hub Diameter - Millimeter: 241.3
Coupling Type: Gear Coupling
Torque: 441000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 6EM HUB RGD 6-15/16 1-3/4X7/8KW

COMPARE

FX 6EM HUB RGD 6-15/16 1-3/4X7/8KW

Description
FX 6EM HUB RGD 6-15/16 1-3/4X7/8KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 6EM HUB RGD 6-15/16 1-3/4X7/8KW

BDI # 23203798

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 188.214

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 312.166
Hub Diameter - Inch: 12.29
Coupling Type: Gear Coupling
Torque: 1207500In-Lbs

Price Inventory : Available to order
Loading Price
QTY