FCX 6 HUB 7-1/2 1-3/4X3/4KW
Description
FCX 6 HUB 7-1/2 1-3/4X3/4KW
Part # FCX-6-HUB-7-1/2-1-3/4X3/4KW
BDI # 23190757
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
188.214
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
312.166
Hub Diameter - Inch:
12.29
Coupling Type:
Gear Coupling
Torque:
1207500In-Lbs
FCX 5.5 HUB 190MM P7 45X10.4MMKW
Description
FCX 5.5 HUB 190MM P7 45X10.4MMKW ; NON-RETURNABLE
Part # FCX-5.5-HUB-190MMP7-45X10.4MMKW
BDI # 23190340
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
175.514
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
286.512
Hub Diameter - Inch:
11.28
Coupling Type:
Gear Coupling
Torque:
771300In-Lbs
FCX 5.5 HUB 7-1/2 1-3/4X3/4KW
Description
FCX 5.5 HUB 7-1/2 1-3/4X3/4KW ; NON-RETURNABLE
Part # FCX-5.5-HUB-7-1/2-1-3/4X3/4KW
BDI # 23190446
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
175.514
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
286.512
Hub Diameter - Inch:
11.28
Coupling Type:
Gear Coupling
Torque:
771300In-Lbs
FCX 5 HUB 7-1/2 1-3/4X3/4KW
Description
FCX 5 7-1/2 1-3/4X3/4KW COUPLING HUB
Part # FCX 5 HUB 7-1/2 1-3/4X3/4KW
BDI # 23190120
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
153.162
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
260.096
Hub Diameter - Inch:
10.24
Coupling Type:
Gear Coupling
Torque:
584890In-Lbs
FCXMM 6 HUB 190MM P7 45X10.4MMKW
Description
FCXMM 6 HUB 190MM P7 45X10.4MMKW
Part # FCXMM 6 HUB 190MM P7 45X10.4MMKW
BDI # 23190817
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
188.214
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter:
312.166
Hub Diameter - Inch:
12.29
Coupling Type:
Gear Coupling
Torque:
1207500In-Lbs